Rubbermaid® Slim Jim® Mixed Recycling Lid - Blue

Lid keeps trash out of sight.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-9956BLU Mixed Recycling 21 x 11" 1 $72 $68 $66  ADD
DIMENSIONS: 
  • Outside (Actual): 20 3/8 x 11 1/2 x 3" (L x W x H)
  • Slit Opening: 16 x 2" (L x W)
  • Hole (Diameter): 4 1/2"
MATERIAL: 
  • Polypropylene
TEMPERATURE:
  • -18° to 93° C (0° - 200° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W53 x 28 cm21 x 11"
WEIGHT454 g1 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 04:14:16 AM; CNWEB24