Little Giant® King Kombo™ Fiberglass Ladder - 8'

Triple threat. This does it all for painters, electricians and contractors.
  • Easily rotate between step, extension and leaning ladders.
  • Wall pad leans flat or grips corners.
  • Non-conductive fiberglass rails.
  • Slip-resistant 3" steps.

    King Kombo™ Step Ladders
Type 1AA. Meets ANSI and OSHA Standards
MODEL
NO.
HEIGHT LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9945 8' 375 lbs. 28 x 59" 31 $481 $461  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Top: 15 x 4 1/2" (W x L)
  • Rails (Width):
    • Front: 3 1/4"
    • Rear: 1 7/8"
  • Step Ladder:
    • Max Working Height: 5'8"
    • Max Reach: 12'2"
  • Extension Ladder:
    • Max Working Height: 13'11"
    • Max Reach: 17'2"
SPECIFICATIONSMETRICIMPERIAL
HEIGHT244 cm8'
LOAD CAPACITY170 kg375 lbs.
BASE W x D71 x 150 cm28 x 59"
WEIGHT14 kg31 lbs.
ACCESSORIES:
  • H-12922 Little Giant® Adjustable Ladder Plank - 6-9'
  • H-12923 Little Giant® Adjustable Ladder Plank - 9-15'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 12:30:21 AM; CNWEB23