Giant Stackable Bin Organizer - 48 x 18 x 72" with 15 x 20 x 12 12" Blue Bins

Convenient storage for frequent access of bulky tape guns and safety gear.
  • Large bins with wide cut-out front opening for easy picking.
  • Open wire shelving prevents dust buildup and maximizes airflow.
  • Assemble in minutes. No tools or hardware required.
  • Optional 5" polyurethane Swivel Casters add mobility.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
RACK SIZE
W x D x H
BIN SIZE
L x W x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-9903BLU 481872" 15 x 20 x 12 1/2" 8 129 $690 $669  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Bins:
    • Chart lists outside dimensions measured at the top.
    • Inside: 13 1/2 x 17 5/8 x 12 1/8" (L x W x H)
    • Cut-out Front Opening (Width):
      • Bottom: 12 7/8"
      • Top: 14 1/2"
    • Front Lip- Height (Base to Bottom of Hopper): 8"
    • Molded-In Label Slot: 4 1/2 x 2 1/4" (W x H)
  • Shelving:
    • Outside:
      • Width in the chart is rounded.
        • Subtract 1/4" from chart width to find actual outside width.
      • Depth: Same as listed in the chart.
    • Posts (Single Piece Construction): 1" Diameter  
    • Shelf Thickness: 1 1/4"
INCLUDES:
  • (9) S-11335BLU bins but only 8 fit on the rack.
MATERIAL:
  • Bins: Polypropylene
  • Shelving:
    • Chrome-plated carbon steel
    • Rust resistant, not rust proof.
CAPACITY:
  • Bins: 75 lbs
  • Each Shelf: 800 lbs
    • Based on evenly distributed loads with no casters.
SPECIFICATIONS:
  • Only shelving is NSF certified.
SPECIFICATIONSMETRICIMPERIAL
RACK SIZE W x D x H122 x 46 x 183 cm48 x 18 x 72"
BIN SIZE L x W x H38 x 51 x 32 cm15 x 20 x 12 1/2"
WEIGHT59 kg129 lbs.
ACCESSORIES:
  • S-11335BLU Giant Plastic Stackable Bins - 15 x 20 x 12 1/2", Blue
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/21/2026 06:22:26 PM; CNWEB5