Wire Stackable Bin Organizer with Green Bins

Attractive chrome organizers. Store parts and supplies in factories and repair shops.
  • Open wire design prevents dust buildup and maximizes airflow.
  • Assemble in minutes. No tools or hardware required. NSF certified.
  • Sturdy plastic bins with reinforced walls for added strength.
  • Optional 5" polyurethane Swivel Casters add mobility.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
RACK SIZE
W x D x H
BIN SIZE
L x W x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-9882G 36 x 18 x 72" (36) 11 x 5 1/2 x 5"
(12) 15 x 8 x 7"
48 157 $859 $837  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Bins:
    • S-12415G:
      • Outside (Actual): 10 7/8 x 5 1/2 x 5" (L x W x H)
      • Inside: 10 1/4 x 4 5/8 x 4 1/2" (L x W x H)
      • Front (Inside): 2.3" H
    • S-12419G:
      • Outside (Actual): 14 3/4 x 8 1/4 x 7" (L x W x H)
      • Inside: 13 3/4 x 6 7/8 x 6 3/8" (L x W x H)
      • Front (Inside): 3.27" H
  • Shelving:
    • Outside:
      • Width in the chart is rounded.
        • Subtract 1/4" from chart width to find actual outside width.
      • Depth: Same as listed in the chart.
    • Posts (Single Piece Construction): 1" Diameter  
    • Shelf Thickness: 1 1/4"
CAPACITY:
  • Bins:
    • Load: 30 lbs
    • Holds 1 divider.
  • Each Shelf: 800 lbs
    • Based on evenly distributed loads with no casters.
MATERIAL:
  • Bins: Polypropylene
  • Shelving:
    • Chrome-plated carbon steel
    • Rust resistant, not rust proof.
TEMPERATURE:
  • Bins: -18° to 71° C (0° - 160° F)
  • Shelving: -29° to 49° C (-20° to 120° F)
SPECIFICATIONS:
  • Only shelving is NSF certified.
SPECIFICATIONSMETRICIMPERIAL
RACK SIZE W x D x H91 x 46 x 183 cm36 x 18 x 72"
BIN SIZE L x W x H(36) 28 x 14 x 13 cm, (12) 38 x 20 x 18 cm(36) 11 x 5 1/2 x 5", (12) 15 x 8 x 7"
WEIGHT71 kg157 lbs.
ACCESSORIES:
  • S-12415D Length Dividers for 11 x 5" Stackable Bins
  • S-12415G Plastic Stackable Bins - 11 x 5 1/2 x 5", Green
  • S-12415WD Width Dividers for 5 1/2 x 5" Stackable Bins
  • S-12419D Length Dividers for 15 x 7" Stackable Bins
  • S-12419G Plastic Stackable Bins - 15 x 8 x 7", Green
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
  • S-20792 Stackable Bin Lids for 11 x 5 1/2" Bins
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 07:03:40 PM; CNWEB24