Flexible Delineator Flat Face Post with Base Bulk Pack - 36", White

Rugged plastic post springs back upright after impact.
  • 12" reflective strips on both sides.
  • Increased visibility for 2-way traffic in parking garages or receiving docks.
  • Adhere to pavement with 8" Butyl Pad, sold separately.

    Flexible Posts

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
HEIGHT DESCRIPTION PRICE EACH (MIN. 10) COLOR IN STOCK
SHIPS TODAY
10 40+
H-9871W 36" Flat Face Post w/ Base $50 $48  ADD
Meets MASH and MUTCD Standards

Sold in Multiples of 10
DIMENSIONS:
  • Diameter:
    • Post: 2 1/4"
    • Base: 8"
    • Mounting Holes: 3/8"
  • Base (Height): 2"
MATERIAL:
  • Post: Polypropylene
  • Base: ABS Plastic (Acrylonitrile Butadiene Styrene) 
  • Reflective Material: High Intensity Sheeting
TEMPERATURE:
  • Tested Impact Resistance: -6° to 48° C (20° - 120° F)
PROPERTIES:
  • Post Tensile Strength: 1,500 lbs per sq in
MOUNTING INFORMATION:
  • H-4467 Butyl Pad is recommended.
  • If in-ground mounting is preferred, 3/8 x 3" anchor bolts can be used in both asphalt and concrete surfaces. 
SHIPPING:
  • Ships unassembled
SPECIFICATIONSMETRICIMPERIAL
HEIGHT91 cm36"
PARTS:
  • H-4466-BASE Base for Flexible Delineator Posts
  • H-5907 Pin for Flexible Delineator Posts
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 09:38:48 PM; CNWEB4