Round Mobile Cafeteria Table with Stools - Maple

Easy up, easy down. Used in school lunchrooms, gymnasiums and breakrooms.
  • Easy to get in and out. 13" diameter seats.
  • Instantly lift table to a semi-closed position for easy mopping and sweeping.
  • Durable laminate top resists scratches and stains. Powder-coated steel frame.
  • Coated edges repel moisture and prevent food traps.
  • 4" non-marking rubber casters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
DIAM. x H
SEATING
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 6+
H-9856MAP Stools 60 x 29" 8 320 $3,146 $3,075  ADD
3 YEAR WARRANTY

DROP SHIPS IN 5 DAYS ASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Tabletop (Actual Diameter): 59 3/4"
  • Stools (Height): 17"
  • Folded: 82 x 34 3/4 x 53 3/4" (W x D x H)
THICKNESS:
  • Frame:
    • Hinges/Center Support Legs: 11 gauge
    • End Legs: 14 gauge
    • Aprons/Center Legs: 16 gauge
MATERIAL:
  • Tabletop:
    • Top: High pressure laminate
    • Bottom: Phenolic backer
    • Edges: Spray-on polyurea treatment
    • Core: 3/4", 45# density particle board
  • Stools:
    • High Impact Polypropylene
    • Mounted to 6" square, 11 gauge steel plates.
  • Casters: Poly II rubber
FEATURES:
  • Fits through standard 7' door frames.
CAPACITY:
  • Tabletop: 300 lbs
  • Stools: 250 lbs
ASSEMBLY:
  • Requires attachment of plastic seat plates.
REPLACEMENT CASTERS:
  • 4 x 1 1/4" Rubber: H-9861
SPECIFICATIONS:
  • Greenguard certified
  • Meets UL 2040 standard
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS DIAM. x H152 Diam. x 74 cm60 x 29"
WEIGHT145 kg320 lbs.
PARTS:
  • H-9858 Stool for Mobile Cafeteria Tables with Stools
Unable to find what you're looking for? Please contact us.
Add to Shopping List
09/28/2026 11:20:28 PM; CNWEB5