Connector Hardware for Top-Track Shelving

  • Replace worn or lost hardware.
  • Use with Top-Track Shelving.

    Includes:
    • (8) Lock Washers
    • (4) 1" Front End Connector Screws
    • (4) 1/4" Front Track Connector Screws
    • (4) Shelf Support Sets
    • (2) Front End Connectors
    • (2) Back End Connectors
    • (2) Plastic End Caps
MODEL
NO.
DESCRIPTION PRICE
PER PACK
IN STOCK
SHIPS TODAY
H-9830 Connector Hardware $70  ADD
MATERIAL:
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
TEMPERATURE:
  • -29° to 49° C (-20° to 120° F)
CAPACITY:
  • Shelf capacity in the chart is:
    • The capacity for each shelf without casters.  
    • Based on evenly distributed loads.
  • Overall Mobile Unit: Not to exceed 1,000 lbs
  • Overall Stationery Unit: Not to exceed 4,800 lbs
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • Use on flat, level floors.
CASTERS:
  • Dimensions: 5 x 1 1/4"
  • Adds 6 1/4" to the height of the unit.
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 10:15:56 AM; CNWEB5