Sliding Top Track with Hardware for Top-Track Shelving - 23 5⁄8"

  • Overhead track keeps floor clear for safety and cleaning.
  • Use with H-9823 and H-9824 Top-Track Shelving.

    Includes:
    • (1) Front Track with Connector
    • (1) Back Track
    • (1) Back Track Connector
    • (4) 7/8" Bolts
    • (6) 5/16" Bolts
    • (4) Lock Washers
MODEL
NO.
DESCRIPTION LENGTH PRICE
PER CARTON
IN STOCK
SHIPS TODAY
H-9828 Sliding Top Track with Hardware 23 5/8" $201  ADD
MATERIAL:
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
TEMPERATURE:
  • -29° to 49° C (-20° to 120° F)
CAPACITY:
  • Shelf capacity in the chart is:
    • The capacity for each shelf without casters.  
    • Based on evenly distributed loads.
  • Overall Mobile Unit: Not to exceed 1,000 lbs
  • Overall Stationery Unit: Not to exceed 4,800 lbs
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • Use on flat, level floors.
CASTERS:
  • Dimensions: 5 x 1 1/4"
  • Adds 6 1/4" to the height of the unit.
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 10:15:56 AM; CNWEB5