Top-Track Shelving - 72 x 166 x 72"

Maximize your storage in limited space. Ideal for stockrooms, return departments and small warehouses.
  • Shelving system increases storage up to 43%.
  • Overhead track keeps floor clear for safety and cleaning.
  • Pull handle releases middle mobile units from track. 5" locking swivel casters.
  • Chrome-plated steel. Shelves adjust in 1" increments. Easy assembly.
  • Wire Shelving Accessories available.

    Shelving Guide
    Middle mobile units
    release from track and roll
    to other areas.
MODEL
NO.
SHELF
SIZE
OVERALL DIM.
W x L x H
STATIONARY
UNITS
MOBILE
UNITS
AISLE
SPACE
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9826 72 x 24" 72 x 166 x 72" 2 3 42" 650 671 $3,396 $3,257  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Aisle space will differ depending on middle unit placement.
  • Stationary Shelving Units:
    • Overall: 72 x 24 x 72"
    • Usable Height: 69"
  • Mobile Shelving Units: 72 x 24 x 69" 
  • Posts (Single Piece Construction): 1" Diameter
  • Shelf Thickness: 1 1/4"
  • Top-Track:
    • Overall Length: 118 1/8"
    • Clearance: 70 1/4"
MATERIAL:
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
TEMPERATURE:
  • -29° to 49° C (-20° to 120° F)
CAPACITY:
  • Shelf capacity in the chart is:
    • The capacity for each shelf without casters.  
    • Based on evenly distributed loads.
  • Overall Mobile Unit: Not to exceed 1,000 lbs
  • Overall Stationery Unit: Not to exceed 4,800 lbs
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • Use on flat, level floors.
CASTERS:
  • Dimensions: 5 x 1 1/4"
  • Adds 6 1/4" to the height of the unit.
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
SHELF SIZE183 x 61 cm72 x 24"
OVERALL DIMENSIONS W x L x H183 x 422 x 61 cm72 x 166 x 72"
AISLE SPACE107 cm42"
SHELF CAPACITY295 kg650 lbs.
WEIGHT304 kg671 lbs.
ACCESSORIES:
  • H-2929C Push Handle for 24" Wire Shelving - Chrome
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-FEET Replacement Feet for Wire Shelving Units
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-3189C Additional Chrome Wire Shelves - 72 x 24"
  • H-6796C Post for Chrome Wire Shelving - 63"
  • H-6797C Post for Chrome Wire Shelving - 72"
  • H-9829 Retractable Handle for Top-Track Shelving - 24"
  • H-9830 Connector Hardware for Top-Track Shelving
  • H-9831 Posts for Top-Track Shelving - 69"
  • H-9833 Sliding Top Track for Top-Track Shelving - 39 3/8"
  • H-9834 Sliding Top Track with Hardware for Top-Track Shelving - 39 3/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 09:11:24 AM; CNWEB23