Uline Brass Padlock - Combination, 1" Shackle

Reliable and secure in harsh, humid outdoor environments.
  • For boat trailers, dock boxes and job site storage.
  • Solid brass body resists rust and corrosion.
  • Hardened steel shackle resists cutting.
  • 4 digits offer up to 10,000 combinations. Keyless reset.
MODEL
NO.
DESCRIPTION INSIDE SHACKLE PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
HEIGHT WIDTH 3 12+
H-9820 Combination 1" 1" $30 $29  ADD
DIMENSIONS:
  • Loop/Shackle Diameter: 5/16"
  • Body Width: 2"
USAGE:
  • Resetting Combination:
    • Unlock padlock.
    • Pull shackle up and rotate 90° counterclockwise.
    • Push shackle all the way down and rotate an additional 90° counterclockwise.
    • Move dials to desired new combination.
    • Rotate shackle back 90° clockwise and pull up on it.
    • Rotate shackle another 90°.
    • Padlock is now reset to new combination.
SPECIFICATIONSMETRICIMPERIAL
INSIDE SHACKLE HEIGHT25 mm1"
INSIDE SHACKLE WIDTH25 mm1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 08:08:02 PM; CNWEB5