Downtown End Table - 24 x 24 x 20", Espresso

Attractive and modern. Recommended for lobbies and reception areas.
  • Stylish, 1" thick laminate top resists scratches and spills.
  • Sturdy steel frame with leveling feet.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-9769ESP End Table 242420" 30 $229 $215  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Actual: 23 5/8 x 23 5/8 x 20" (L x W x H)
  • Legs: 1 1/2" square
CAPACITY:
  • 220 lbs
COLOR:
  • No exact PMS match because top is a woodgrain pattern.
    • Top (Closest Solid Color): PMS 412 C
    • Frame: Cool gray 7 C
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
  • Frame: Powder coated steel
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H61 x 61 x 51 cm24 x 24 x 20"
WEIGHT14 kg30 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/17/2026 12:02:43 PM; CNWEB4