Anti-Static Vinyl Strip Door Kit - 8 x 8'

Concentrate cool air near data servers. Minimize the need for costly AC upgrades.
  • Dissipate static buildup and prevent static discharge.
  • Flame retardant, self-extinguishing.
  • Green tint indicates anti-static material.
  • Includes an aluminum bolt-on mounting bracket.
MODEL
NO.
DOOR SIZE
W x H
STRIP SIZE OVERLAP % PRICE
EACH
IN STOCK
SHIPS TODAY
WIDTH THICKNESS
H-9759 8 x 8' 8" .080" 50% $901  ADD
INCLUDES:
  • (16) Green transparent strips
  • Mounting Components:
    • (48) 1/4" Nuts
    • (8) Retaining bars
    • (2) 3' x 2 1/2" (W x H) Mounting brackets
    • (1) 2' x 2 1/2" (W x H) Mounting bracket
      • Wall mounting hardware (screws & anchors) are not included.
DIMENSIONS:
  • Mounting Bracket:
    • Spacing Between Studs/Nuts (Center to Center): 2"
    • Mounting Holes (4): 1/2"
TEMPERATURE:
  • -18° to 66° C (0° - 150° F)
FEATURES:
  • Flame resistant and retardant.
  • UV Stabilized.
  • Strips can be cut with a utility knife to shorten the length.
SPECIFICATIONSMETRICIMPERIAL
DOOR SIZE W x H244 x 244 cm8 x 8'
STRIP WIDTH20 cm8"
STRIP THICKNESS2 mm.080"
PARTS:
  • H-3055 Bolt-On Bracket for Vinyl Strip Door - 2'
  • H-3056 Bolt-On Bracket for Vinyl Strip Door - 3'
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/03/2026 01:19:58 PM; CNWEB5