Uline Hi-Vis Ratchet Tie-Down - E-Track, 2" x 16', 3,000 lb Capacity

Easy-to-see neon green is bright in the daylight and reflective at night.
  • Secure and ship rail, truck and trailer loads.
  • Snap into trailer fitting. Spring loaded.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED USES WORKING
LOAD LIMIT
BREAK
STRENGTH
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-9716 E-Track 2" x 16' E-Track fitting in trailers 1,000 lbs. 3,000 lbs. $34 $32 $28  ADD
DIMENSIONS:
  • Non-Ratcheting End: Approximately 49"
MATERIAL:
  • Polyester
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L48 mm x 5 M2" x 16'
CAPACITY1361 kg3,000 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/05/2026 06:24:31 PM; CNWEB25