Coat Hook - 12 x 3 x 2", Silver

Oversized circular hooks hold jackets.
  • Recommended for waiting rooms and offices.
  • Heavy duty aluminum. Easy to assemble.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x D x H
COAT
CAPACITY
WT.
(LBS.)
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5+
H-9709SIL 12 x 3 x 2" 2 1 2 $110 $97  ADD
DIMENSIONS: 
  • Hooks: 
    • Diameter: 1"
    • Length: 2 7/16"
MOUNTING HARDWARE:
  • (2) Screws to mount hooks to rack
  • (2) Wall screws
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H30 x 8 x 5 cm12 x 3 x 2"
WEIGHT454 g1 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 02:28:32 PM; CNWEB5