Rubber Tarp Straps - 41"

You can never have enough. Keep several in the truck, trailer and tool shed.
  • Secure tarps and small cargo.
  • Heavy-duty EPDM withstands exposure to sun.
  • Made in the USA.
MODEL
NO.
DESCRIPTION STRAP
LENGTH
OVERALL
LENGTH
RECOMMENDED
USES
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 2+
H-9707 Rubber Tarp
Strap
41" 44" Secure tarps and
small cargo
10 $51 $48  ADD
DIMENSIONS:
  • Length in the chart is measured without S-Hooks.
  • Length Including S-Hooks: Add 3" to listed length.
  • Cord: 3/4 x 1/8" (W x H)
  • Stretch Limit: 63"
MATERIAL:
  • S-Hooks: Zinc plated steel
FEATURES:
  • UV resistant
CAPACITY:
  • Load Limit: 50 lbs
SPECIFICATIONSMETRICIMPERIAL
STRAP LENGTH104 cm41"
OVERALL LENGTH112 cm44"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/14/2026 02:30:26 PM; CNWEB3