Uline Retractable Ratchet Tie-Downs - S-Hook, 1" x 6', 1,500 lb Capacity

Secure and ship rail, truck and trailer loads.
  • Strap winds up neatly with the push of a button.
MODEL
NO.
FITTING
STYLE
SIZE
W x L
RECOMMENDED USES WORKING
LOAD LIMIT
BREAK
STRENGTH
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-9706 S-Hook 1" x 6' Light duty trucks,
trailers, loose loads
500 lbs. 1,500 lbs. $21 $20 $17  ADD
DIMENSIONS:
  • Non-Ratcheting End: Approximately 6"
MATERIAL:
  • Polyester
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L25 mm x 183 cm1" x 6 ft.
CAPACITY680 kg1,500 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 02:33:02 PM; CNWEB5