Heavy Duty Quick Release Steel Dumping Hopper - 1 Cubic Yard

Hopper automatically releases when pushed against dumpster.
  • Returns to locked, upright position when complete.
  • Includes pull cable for secondary release.
  • All-welded steel construction.
  • Bumper plate triggers hopper to tilt and dump contents.
  • 6,000 lb. capacity.
  • Optional Steel Casters and Lids available.
MODEL
NO.
DESCRIPTION SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
FORK POCKET
CENTERS
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9702 Heavy Duty Concrete,
Metal
1 6,000 18" W 61 x 42 x 43" 593 $2,834 $2,779  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Overall (Actual): 60 1/2 x 41 1/2 x 43" (L x W x H)
  • Inside:
    • Height: 32 9/16"
    • Length at Opening: 54 3/4"
  • Bottom (Inside): 37 3/4 x 20 15/16" (W x L)
  • Front/Dumping Chute: 37 3/4 x 43 1/16" (W x L)
  • Fork Pockets: 7 1/2 x 2 1/2" (W x H)
  • Safety Chain Length: 3'
  • Steel Cable: 4' 6"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
THICKNESS:
  • Body: 8 gauge
  • Base: 3 gauge (1/4")
  • Safety Chain: 5/16"
TEMPERATURE:
  • -29° to 57° C (-20° to 135° F)
COMPATIBILITY:
  • Not compatible with pallet trucks.
FEATURES:
  • 76° dumping angle
CAPACITY:
  • 1 Cubic Yard=
    • 201 US gallons
    • 27 Cubic feet
    • 21.7 Bushels
USAGE:
  • Not leakproof.
SPECIFICATIONSMETRICIMPERIAL
VOLUME0.8 cu. M1 cu. yd.
CAPACITY2,722 kg6,000 lbs.
FORK POCKET CENTERS46 cm18"
OVERALL DIM. L x W x H155 x 107 x 109 cm61 x 42 x 43"
WEIGHT269 kg593 lbs.
ACCESSORIES:
  • H-5269 Bumper Plate Kit for Dumping Hoppers
PARTS:
  • H-2108-D100 Release Lever Assembly Kit for Dumping Hoppers - 1/2 and 1 Cubic Yard
  • H-2641-SPRG Torsion Spring for Steel Dumping Hoppers
  • H-5264 Chain Quick Link for Steel Dumping Hoppers
  • H-5270 Chain for Steel Dumping Hoppers - 36"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 03:45:37 PM; CNWEB3