Tiered Wire Basket Stand - Square

Capture impulse buys and last minute goods at checkout.
  • Large, 8" deep wire baskets.
  • Position baskets straight or at a 35° tilt.
  • Square steel frame. Durable black powder-coat finish.
  • Swivel casters for mobility; 2 locking.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
H-9697 Square 211648" 36 $269 $262 $255  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS: 
  • Overall (Actual): 20 1/2 x 16 x 49 1/2" (W x D x H)
  • Baskets: 
    • Overall: 18 3/8 x 18 3/8 x 7 1/2" (W x L x D)
    • Usable: 16 7/8 x 16 7/8 x 7 1/2" (W x L x D)
  • Space Between Wires: 1"
CAPACITY: 
  • In Motion: 
    • Overall: 158 lbs 
    • Each Basket: 105 lbs
  • Stationary: 
    • Overall: 317 lbs
    • Each Basket: 105 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H53 x 41 x 122 cm21 x 16 x 48"
WEIGHT16 kg36 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 07:32:52 AM; CNWEB23