Dri-Dek® Edges - Yellow

LOCKER ROOMS AND RESTAURANTS

Versatile drainage tiles for pools, locker rooms, truck beds, bars and restaurants.
  • Beveled edges provide safe, no-trip access on and off mat.
  • Durable, chemical resistant PVC.
  • Snaps easily to Dri-Dek® Mats and Corners, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE THICKNESS QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
H-9695Y Edge 2 x 12" 9/16" 10 $52 $49  ADD
FEATURES:
  • For foot traffic only.
USAGE:
  • Cut tabs off edges to connect to male edges of tiles.
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 30 cm2 x 12"
THICKNESS14 mm9/16"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 09:38:57 PM; CNWEB6