Rolling Step Ladder - 2 Steps, Gray

Push this ultra-sturdy ladder around with just a foot or hand!
  • Cup shoes grip the floor for stability. Spring-loaded casters retract when weight is applied.
  • Recommended for offices, groceries, retailers and auto parts stores.
  • Welded steel construction will last a lifetime. Powder-coated.
  • Large 16 x 8" steps with nonslip treads.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STEPS TOP STEP
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-968GR 2 18" 450 lbs. 22 x 20" 28 $685 $650  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall Height: 23"
SPECIFICATIONS:
  • OSHA compliant
  • ANSI 14.7 compliant
SHIPPING:
  • Fully assembled
REPLACEMENT CASTERS:
  • Single Caster: H-968-CSTR
  • Set of 4: H-968-CASKIT
SPECIFICATIONSMETRICIMPERIAL
TOP STEP HEIGHT46 cm18"
LOAD CAPACITY204 kg450 lbs.
BASE W x D56 x 51 cm22 x 20"
WEIGHT13 kg28 lbs.
PARTS:
  • H-968FEET Rubber Feet for Rolling Step Ladders
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 08:10:25 PM; CNWEB6