Heavy Duty Tow Straps - Steel Hook, 2" x 30', 9,000 lb Capacity

Save the day! Pull cars, trucks and pontoon boats out of trouble.
  • Forged steel. Easily secure to vehicles for towing.
  • Strong polyester strap.
  • Cut resistant and weatherproof.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED
USES
WORKING
LOAD LIMIT
BREAK
STRENGTH
PRICE EACH IN STOCK
SHIPS TODAY
1 4 24+
H-9675 Steel Hook 2" x 30' Towing 3,000 lbs. 9,000 lbs. $42 $39 $34  ADD
DIMENSIONS:
  • Hook Opening: 1"
THICKNESS:
  • 1 ply
MATERIAL:
  • Hook: Carbon steel
CAPACITY:
  • Working Load Limit: 3,000 lbs
  • Ultimate Breaking Strength: 9,000 lbs
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L48 mm x 9 M2" x 30'
CAPACITY4,082 kg9,000 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 10:26:39 PM; CNWEB23