Heavy Duty Tow Straps - Steel Hook, 2" x 20', 9,000 lb Capacity

Save the day! Pull cars, trucks and pontoon boats out of trouble.
  • Forged steel. Easily secure to vehicles for towing.
  • Strong polyester strap.
  • Cut resistant and weatherproof.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED
USES
CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 24+
H-9674 Steel Hook 2" x 20' Towing 9,000 $34 $32 $28  ADD
DIMENSIONS:
  • Hook Opening: 1"
THICKNESS:
  • 1 ply
MATERIAL:
  • Hook: Carbon steel
CAPACITY:
  • Working Load Limit: 3,000 lbs
  • Ultimate Breaking Strength: 9,000 lbs
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L48 mm x 6 M2" x 20'
CAPACITY4,082 kg9,000 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/05/2026 06:32:58 AM; CNWEB5