Cabinet Workstation - 96 x 30", Maple Top

Lock up your expensive power tools and hang up your 10,000th hammer.
  • Select a starter table and add accessories to uprights.
  • Spacious cabinet with adjustable shelf. 3-point lock.
  • 1 3/4" thick maple top with square edges.
  • Table height adjusts from 28 to 38".
  • Pre-drilled floor mounting pads easily anchor to floor.
  • Starter Tables - Includes table, locking cabinet and uprights.
  • Workstation Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-9637-MAP Starter Table 96 x 30" 28-38" 2,000 432 $2,174 $2,145  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual Adjustable Height (Including Top): 28 3/8 - 38 1/2"
  • Steel Housing: 94 1/2 x 25 5/8" (W x D)
  • Cabinet (Inside): 91 1/2 x 24 3/8 x 23 3/8" (W x D x H)
  • Adjustable Shelf:
    • Overall: 91 1/2 x 23 3/8" (W x D)
    • Lip: 3/4"
    • Three height options spaced 4" apart.
  • Bottom Shelf (Overall): 91 1/2 x 24 3/8" (W x D)
  • Mounting Pad Holes (Diameter): 3/8"
  • Width of the maple strips varies from 3/4" to 1 3/4".
THICKNESS:
  • Legs: 14 gauge
  • Frame: 15 gauge
  • Shelf, Body (Rear) & Door: 18 gauge
  • Body (Sides): 22 gauge
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
  • Cabinet: Powder coated steel
COMPATIBILITY:
  • Not compatible with Uline Steel Replacement Tops.
  • Other Compatible Tabletops Available for Purchase (Sold Separately):
FEATURES:
  • Continuous piano hinge and welded hat channel in doors.
  • Tabletop Edge: Square, 1/8" radius
  • Most durable tabletop.
  • Uprights: 48" H
    • Accessories mountable in 2" increments.
  • Panel Mounting Kit:
    • Install to uprights to mount louvered or pegboard panels.
    • Uprights can hold up to 4 panels and 2 mounting kits.
CAPACITY:
  • Shelf (Center/Bottom): 250 lbs
  • Uprights:
    • Support up to 500 lbs combined (does not include weight of accessory components).
  • Capacity reduced to 600 lbs if using with optional casters.
USAGE:
  • Tables placed side by side will not sit flush due to mounting pads.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W244 x 76 cm96 x 30"
ADJUSTABLE HEIGHT71 - 97 cm28 - 38"
CAPACITY907 kg2,000 lbs.
WEIGHT196 kg432 lbs.
ACCESSORIES:
  • H-7003 Casters for Packing Stations up to 72" - Set of 4
PARTS:
  • H-5775 Panel Mounting Kit for Uline Workstations - 96"
  • H-5776 Panel Mounting Hardware Kit for Deluxe Workstations
  • H-5777 Uprights for Deluxe Workstations
  • H-5778 Replacement Upright Hardware for Deluxe Workstation
  • H-7372 Lock Bar for Cabinet Workbenches and Cabinet Workstations
  • H-8068 Handle and Keys for Cabinet Workbenches
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/01/2026 12:04:29 PM; CNWEB5