L-Shaped Workstation - 96 x 78", Maple Top

Extra room lets you spread out and work on multiple projects.
  • Select an L-shaped starter table and add accessories to uprights.
  • Assembles in a left or right-hand configuration.
  • 1 3/4" thick maple top with square edges.
  • Table height adjusts from 30 to 37".
  • Starter Tables - Includes L-shaped table, bottom shelf, drawer and uprights.
  • Workstation Accessories and Replacement Tops available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-9629-MAP Starter Table 96 x 78" 30-37" 1,000 383 $2,181 $2,138  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Base Table: 96 x 30" (L x W)
  • Return Table: 48 x 30" (L x W)
  • Overall Adjustable Height: 77 3/4 - 84 3/4"
  • Bottom Shelf:
    • Overall: 95 3/4 x 14" (L x W)
    • Shelf Clearance: 20 1/4"
  • Clearance Between Legs:
    • 96" Base Table: 44"
    • 48" Return Table (Back): 42"
  • Floor Mounting Holes (Diameter): 3/8"
  • Width of the maple strips varies from 3/4" to 1 3/4".
THICKNESS:
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
COMPATIBILITY:
  • Other Compatible Accessories:
    • H-8227 Packing Station Box Shelf with Dividers
    • H-8228 Packing Station Reel Holder 
FEATURES:
  • Most durable tabletop.
  • Tabletop Edges: Square
  • Drawer: 18 x 15 x 8 1/4" (L x W x H)
    • One included. (Use H-1550 for additional drawers)
    • Includes:
      • Black plastic tray with 4 compartments.
      • Drawer divider
      • Cam lock with 2 keys.
    • Can mount side by side or stack on top of one another. (2 Max)
    • Capacity: 70 lbs
  • Uprights: 48"H
    • Accessories mountable in 2" increments.
  • Panel Mounting Kit:
    • Install to uprights to mount louvered or pegboard panels.
    • Uprights can hold up to 4 panels and 2 mounting kits.
CAPACITY:
  • Table: Capacity based on evenly distributed weight, reduced if loaded in center.
  • Uprights:
    • Support up to 500 lbs combined (does not include weight of accessory components).
USAGE:
  • Bottom shelf is not adjustable.
  • Can be assembled without bottom shelf.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W244 x 198 cm96 x 78"
ADJUSTABLE HEIGHT76-94 cm30-37"
CAPACITY454 kg1,000 lbs.
WEIGHT174 kg383 lbs
ACCESSORIES:
  • H-10033 Under-Desk Keyboard Tray
  • H-9973 Packing Table Shelf Extension - 96 x 7"
PARTS:
  • H-1128-SMTOP Replacement Packing Tabletop - 48 x 30", Maple with Square Edge
  • H-1128LEG Adjustable Bench Legs for Packing Tables and Workstations - 30"
  • H-1136-PLUG Locking Tabs for Industrial Packing Tables
  • H-1222-HRDWR Hardware for Packing Tables
  • H-1222STRGR Lower Shelf and Stringer for Packing Tables and Workstations - 96"
  • H-1550-LOCK Lock and Keys for Packing Table Drawers
  • H-2484-SMTOP Replacement Packing Tabletop - 96 x 30", Maple with Square Edge
  • H-5775 Panel Mounting Kit for Uline Workstations - 96"
  • H-5776 Panel Mounting Hardware Kit for Deluxe Workstations
  • H-5777 Uprights for Deluxe Workstations
  • H-5778 Replacement Upright Hardware for Deluxe Workstation
  • H-8405 Stringer for L-Shaped Industrial Packing Tables and Workstations - 48"
  • H-8406 Adjustable Bench Legs for L-Shaped Packing Tables and Workstations - 30"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 12:15:45 PM; CNWEB25