L-Shaped Industrial Packing Table - 96 x 78", Steel Top

Wraparound workbench provides extra space to get work done.
  • 1 1/2" thick steel top with square edges.
  • Table holds up to 1,000 lbs.
  • Assembles in a left or right-hand configuration.
  • 14" deep bottom shelf for storage.
  • Adjustable height from 30 to 37" in 1 1/2" increments.
  • Packing Table Accessories and Replacement Tops available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-9620-STEEL 96 x 78" 30-37" 1,000 315 $1,611 $1,576  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Adjustable Legs (Without Tabletop): 27 7/8 - 35 3/8"
  • Base Table: 96 x 30" (L x W)
  • Return Table: 48 x 30" (L x W)
  • Shelf Clearance: 20 1/4"
  • Clearance Between Legs:
    • 96" Base Table: 44"
    • 48" Return Table: 42"
  • Floor Mounting Holes (Diameter): 3/8"
THICKNESS:
  • Work Surface: 12 gauge
  • Reinforced End Channels: 14 gauge
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
MATERIAL:
  • Painted, not stainless steel.
INCLUDES:
USAGE:
  • Bottom shelf is not adjustable.
  • Can be assembled without bottom shelf.
CLEANING INSTRUCTIONS:
  • Wipe with a damp cloth using mild soap and water.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W244 x 198 cm96 x 78"
ADJUSTABLE HEIGHT76-94 cm30-37"
CAPACITY454 kg1,000 lbs.
WEIGHT143 kg315 lbs.
ACCESSORIES:
  • H-9973 Packing Table Shelf Extension - 96 x 7"
PARTS:
  • H-1128-STOP Replacement Packing Tabletop - 48 x 30", Steel
  • H-1136-PLUG Locking Tabs for Industrial Packing Tables
  • H-1138-FOOT Adjustable Foot Insert for Industrial Packing Tables
  • H-1222STRGR Lower Shelf and Stringer for Packing Tables and Workstations - 96"
  • H-2484-STOP Replacement Packing Tabletop - 96 x 30", Steel
  • H-2484LEG Adjustable Legs for Packing Tables and Workstations up to 96" Long - 30"
  • H-8405 Stringer for L-Shaped Industrial Packing Tables and Workstations - 48"
  • H-8406 Adjustable Bench Legs for L-Shaped Packing Tables and Workstations - 30"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 06:55:41 PM; CNWEB25