Electric Adjustable Height Workbench - 48 x 30", Maple Top

1 3/4" thick maple top with rounded edge.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-9618-MAP 48 x 30" 28-45" 450 144 $2,109 $2,038  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Height (Actual): 28 5/8 - 45 1/8"
  • Clearance Between Legs: 38"
  • Width of the maple strips varies from 3/4" to 1 3/4".
THICKNESS:
  • Frame/Stringer: 14 gauge steel
  • Legs: 14 - 15 gauge steel
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
  • Most durable tabletop.
COMPATIBILITY:
  • Not Compatible with:
    • Casters
    • Uline Steel Replacement Tops
FEATURES:
  • Control panel has height display.
  • Lifting Columns:
    • 2-Stage
    • Max Speed (Unloaded): 38 mm/second
    • Max Thrust: 800 Newtons per column
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
CAPACITY:
  • Capacity based on evenly distributed weight, reduced if loaded in center.
SPECIFICATIONS:
  • Control Box:
    • 120 V
    • 60 Hz
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W122 x 76 cm48 x 30"
ADJUSTABLE HEIGHT71-114 cm28-45"
CAPACITY204 kg450 lbs.
WEIGHT76 kg168 lbs.
ACCESSORIES: PARTS:
  • H-10096 Control Box for Electric Adjustable Height Workbenches
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 12:26:26 AM; CNWEB24