Koala Kare™ Baby Changing Station - Horizontal, Plastic

A necessity for family-friendly restrooms in restaurants, stores and public buildings.
  • Safety strap holds baby securely.
  • Easy-to-clean antimicrobial finish.
  • Optional hook included for diaper bags and purses.
  • Liner dispenser included. Use with Liners, sold separately.

    Baby Changing Station
ADA APPROVED
MODEL
NO.
DESCRIPTION COLOR CLOSED DIMENSIONS
L x H x W
OPEN
WIDTH
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9600 Horizontal Plastic/Cream 36 x 21 x 4" 21" $615 $587  ADD
MATERIAL:
  • Polypropylene
FEATURES:
  • (2) Liner Dispensers:
    • Holds 25 liners each. (50 total)
INCLUDES:
  • (12) Liners
  • (1) Key
USAGE:
  • Intended for children up to 3 1/2 years old and less than 50 lbs.
MODEL NUMBER:
  • Koala Kare™: KB300-00
SPECIFICATIONSMETRICIMPERIAL
CLOSED DIMENSIONS L x H x W91 x 53 x 10 cm36 x 21 x 4"
OPEN WIDTH56 cm22"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 01:56:49 PM; CNWEB25