Wheel Chock with Long Handle - Rubber, Orange

Save your back while moving chock in and out of position.
  • Rugged, secure grip.
  • 36" curved handle. Yellow powder-coated steel tube with rubber grip.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN MULTIPLES OF 2
MODEL
NO.
DESCRIPTION CHOCK SIZE
W x D x H
WT.
(LBS.)
PRICE PER CHOCK COLOR IN STOCK
SHIPS TODAY
2 10+
H-9531ORG Rubber 9 3/4 x 8 x 6" 14 $76 $72  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall Height (Including Chock): 36"
  • Steel Tube:
    • Diameter: 7/8"
    • Thickness: 1/10"
  • Base Plate: 4 x 5"
  • Metal Eyelet (Diameter):
    • Inside: 3/4"
    • Outside: 1 1/4"
  • Screws (Length): 2 1/8"
  • Curve: 6"
MATERIAL:
  • Natural rubber 
  • Not solid
CAPACITY:
  • Not rated for weight capacity.
SPECIFICATIONSMETRICIMPERIAL
CHOCK SIZE W x D x H25 x 20 x 15 cm9 3/4 x 8 x 6"
WEIGHT6 kg13 lbs.
PARTS:
  • H-4785 Wheel Chocks - Orange Rubber, 9 3/4 x 8 x 6"
  • H-9530 Handle for Rubber Wheel Chock with Long Handle
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 09:03:09 PM; CNWEB26