Folding Shopping Cart

Transport groceries, office supplies and your upscale purchases.
  • Lightweight. Collapses to 6" flat for easy storage.
  • Steel frame with black powder-coat finish.
  • Foam padded handle.
  • Two 4" rubber swivel casters, two 6" poly rigid casters.
MODEL
NO.
DESCRIPTION OUTSIDE DIMENSIONS
W x L x H
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
H-9520 Folding Shopping Cart 15 x 15 x 42" 100 lbs. 16 $167 $159  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS: 
  • Outside (Actual): 15 x 15 1/2 x 42 1/2" (W x L x H)
  • Basket: 15 x 15 1/2 x 21" (W x L x H)
CAPACITY: 
  • In Motion: 100 lbs 
  • Stationary: 150 lbs
ASSEMBLY: 
  • Some assembly required. 
    • Rear casters must be assembled.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS W x L x H38 x 38 x 107 cm15 x 15 x 42"
CAPACITY45 kg100 lbs.
WEIGHT7.2 kg16 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 08:59:58 PM; CNWEB25