Smoke and Carbon Monoxide Detector - Lithium Battery

Alert occupants to potential danger in apartments, hotels and schools.
  • Lithium Battery for 10 years of continuous protection.
  • Loud 85 dB alarm sounds when smoke or carbon monoxide is detected.
  • Battery operated for uninterrupted protection in case of power loss.
  • LED power light and test/silence button.
  • Mount to ceiling with included hardware.
  • Photoelectric smoke sensing chamber and electrochemical CO sensor.
cETL listed, ULC and CSA certified
MODEL
NO.
DESCRIPTION SENSOR TYPE BATTERY PRICE EACH IN STOCK
SHIPS TODAY
1 6 12+
H-9472 Smoke and Carbon
Monoxide Detector
Photoelectric Lithium $89 $85 $83  ADD
10 YEAR LIMITED WARRANTY
DIMENSIONS:
  • Overall: 5 3/4 x 1 1/8" (Diam x H)
TEMPERATURE:
  • 0° - 49° C (32° - 120° F)
FEATURES:
  • Tamperproof sealed alarm (powercell cannot be removed).
  • Alarm and low battery silence.
  • Full function test button.
  • Tamper resistant locking pin.
  • Voice warning of danger detected.
INCLUDES:
  • Dust cover
  • Mounting bracket and hardware
  • Sealed lithium battery
SPECIFICATIONS:
  • 85 dB at 10'
  • Meets ULC S531 and CSA 6.19-01 requirements.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/19/2026 11:17:30 PM; CNWEB5