Smoke and Carbon Monoxide Detector - AA Battery

Alert occupants to potential danger in apartments, hotels and schools.
  • Loud 85 dB alarm sounds when smoke or carbon monoxide is detected.
  • Battery operated for uninterrupted protection in case of power loss.
  • LED power light and test/silence button.
  • Mount to ceiling with included hardware.
  • Photoelectric smoke sensing chamber and electrochemical CO sensor.
cETL listed, ULC and CSA certified
MODEL
NO.
DESCRIPTION SENSOR TYPE BATTERY PRICE EACH IN STOCK
SHIPS TODAY
1 6 12+
H-9471 Smoke and Carbon
Monoxide Detector
Photoelectric AA $82 $80 $77  ADD
10 YEAR LIMITED WARRANTY
DIMENSIONS:
  • Overall: 5 3/4 x 1 1/8" (Diam x H)
TEMPERATURE:
  • 4° - 38° C (40° - 100° F)
FEATURES:
  • Tamper resistant (locks to mounting bracket).
INCLUDES:
  • 2 AA Batteries
SPECIFICATIONS:
  • 85 dB at 10'
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/17/2026 06:18:21 AM; CNWEB5