Hand-Held Label Applicator - 4"

For repetitive labeling. Squeeze the trigger to apply labels on boxes and bags.
  • Feeds one at a time. Sensor automatically adjusts to the length of the label.
  • Durable plastic and aluminum housing.
  • Works with 1" core, die-cut labels.
MODEL
NO.
DESCRIPTION MAXIMUM LABEL MAX. ROLL
DIAM.
CORE
DIAM.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
WIDTH LENGTH 1 2+
H-9457 Label Applicator 3 15/16" 2 3/8" 3 15/16" 1" 1 $240 $229  ADD
COMPATIBILITY: 
  • Only works with 1" core diameter labels. 
SPECIFICATIONSMETRICIMPERIAL
LABEL CAPACITY L x W60 x 100 mm2 3/8 x 3 15/16"
MAX. ROLL DIAMETER10 cm3 15/16"
CORE DIAMETER3 cm1"
WEIGHT454 g1 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 10:23:47 PM; CNWEB23