Classic Folding Picnic Table - 6', Gray

Stores easily when the snow flies. Three-season seating.
  • Folds to 4" thickness for convenient storage and transport.
  • Low-maintenance polyethylene with powder-coated steel frame.
  • UV-protected. Weather, stain and rust resistant.

    Folding Picnic Table

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-9417GR 6' Folding 72 x 57 x 29" 83 $478 $457  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Tabletop: 72 x 30 x 1 1/2" (L x W x H)
  • Umbrella Hole: 1.7"
  • Bench: 72 x 9 x 1 1/2" (L x W x H)
  • Folded: 72 x 4 x 56 1/4" (L x H x W)
  • Distance Across from One Bench to Other: 56 1/4"
  • Height:
    • Ground to Top of Table (Actual): 29 1/2"
    • Ground to Top of Bench: 18 1/2"
THICKNESS:
  • Frame: 1 5/8"
COMPATIBILITY: 
CAPACITY:
  • Top: 500 lbs evenly distributed
  • Each Bench: 900 lbs evenly distributed
COLOR:
  • Legs: Dark Gray
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION183 cm Folding6' Folding
SIZE L x W x H183 x 145 x 74 cm72 x 57 x 29"
WEIGHT38 kg83 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 04:13:21 PM; CNWEB26