Aqua-Lock Microfiber Mat - 3 x 5', Black

Soak up Seattle rain and Colorado snow. Super absorbent.
  • Microfiber miracle fabric traps 2.5 times more water than standard carpet mats.
  • Heather pattern hides stains, dirt and dust.
  • Non-skid nitrile rubber backing.
  • For office buildings, hotels and shopping centers.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-9396BL 3 x 5' 7/16" $184 $171 $157  ADD
DIMENSIONS:
  • Actual: 35 x 59" (W x L)
MATERIAL:
  • Fibers: Solution dyed nylon
  • Recycled Content (Fiber/Backing): 0%
FEATURES:
  • Cut-pile carpeting
  • UV resistant
  • Impervious to bleach.
COLOR:
  • Mat color may vary slightly from lot to lot.
USAGE:
  • Average Life: 3 - 5 years
  • Chairs will slide easily on mat.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outdoor use.
SPECIFICATIONS:
  • Not anti-static
  • Not antimicrobial
  • Not oil resistant
  • Not fire retardant
SPECIFICATIONSMETRICIMPERIAL
SIZE91 x 152 cm3 x 5'
THICKNESS11 mm7/16"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 11:34:17 PM; CNWEB5