Clean Mat Sheets with Frame - 24 x 30", White

Stop dirt contamination in your workplace.
  • Recommended for microelectronics and aerospace.
  • Use each sheet many times before
    peeling off.
  • Replacement Pads available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE SHEETS/
CTN.
DESCRIPTION PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
H-933W 24 x 30" 60 Clean Mat Sheets
w/ Frame
$102 $98 $95  ADD
MATERIAL:
  • Pad: Polyethylene film
  • Adhesive: Acrylic
  • Frame: Polystyrene
FEATURES:
  • Frame: Rubberized, non-skid backing.
THICKNESS:
  • Mat with Frame: 6.2 mm
    • Frame: 3.6 mm
    • Mat: 2.6 mm
TEMPERATURE:
  • Performance: 18° - 28° C (64° - 82° F)
    • Any temperature outside of this range will affect the adhesive.
SPECIFICATIONSMETRICIMPERIAL
SIZE61 x 76 cm24 x 30"
PARTS:
  • H-934W Clean Mat Replacement Pad - 24 x 30", White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/15/2026 07:28:35 PM; CNWEB5