Tabletop Power Strip - 9 Outlet

Power for all your tools right where you need it – Mount tabletop power strip to wall or bench top.
  • Master on/off switch with 9 outlets.
  • 15 amp circuit breaker.
  • Safety covers protect unused outlets.
  • Use with wood top tables and workbenches. Mounting hardware included.
UL/C-UL Listed
MODEL
NO.
NO. OF
OUTLETS
STRIP
LENGTH
CORD
LENGTH
COLOR GAUGE/
CONDUCTOR
125V
RATING
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-9284 9 36" 10' Black 14/3 15A $80 $76  ADD
DIMENSIONS:
  • Outlet Spacing (Center to Center): 3 1/4"
MATERIAL:
  • Casing: Metal
MOUNTING INFORMATION:
  • Includes:
    • (2) Screws
    • (2) Mounting clips
  • Mounting Clips:
    • Drill two 3/32" holes 32" apart (recommended).
SPECIFICATIONSMETRICIMPERIAL
STRIP LENGTH91 cm36"
CORD LENGTH3 M10'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/12/2026 04:37:54 AM; CNWEB25