Running Man Hard-Wired Exit Sign - Plastic with Lights, Green

Internationally recognized by people of all languages.
  • Bright long-life LED never needs changing. Hard-wired unit stays lit.
  • Single or double sided. Ceiling, wall or flush mounted. Arrows included.
  • 1.5 hour back-up battery for power outages. Battery automatically recharges.
  • Adjustable LED lamps go on when the power goes off.
120-347 VAC. CSA CERTIFIED.
MODEL
NO.
DESCRIPTION COLOR SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-9283 Plastic w/ Lights Green 11 1/4141/2" $139 $131 $125  ADD
DIMENSIONS:
  • Running Man Window: 11 3/4 x 6 1/4" (W x H)
MATERIAL:
  • Flame retardant, high impact thermoplastic housing.
INCLUDES:
  • (3) Running man panels (Left arrow, Right arrow, No arrow)
  • (3) Wire nuts
  • (2) PM 4 x 40 screws
  • (2) TM #8-32 x 1"
  • (1) Canopy
  • (1) Cross bar
  • (1) Solid panel
USAGE:
  • No cord to plug into an outlet.
  • Battery connector is shipped disconnected.
    • Connect during installation to automatically charge battery.
SPECIFICATIONS:
  • Lumens (Per Head): 69
SPECIFICATIONSMETRICIMPERIAL
Height x Width x Depth29 x 36 x 6 cm11 1/4 x 14 x 2 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/07/2026 02:22:40 AM; CNWEB5