Hard-Wired Exit Sign - Plastic with Emergency Lights, Green Letters

Safely mark all exits, even in power failures.
  • High intensity, adjustable LED lamps go on when the power goes off.
  • For office, restaurant and retail areas.
  • 1.5 hour back-up battery for power outages. Battery automatically recharges.
  • Hard-wired units stay lit.
  • Bright long-life LED never needs changing.
  • Single or double-sided signs can be ceiling, wall or flush mounted. Arrows snap out.
120/277 VAC. C-UL LISTED.
MODEL
NO.
DESCRIPTION LETTER
COLOR
SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 4 8+
H-9275 Plastic w/ Emergency Lights Green 8 1/2 x 21 x 4" $167 $159 $139  ADD
DIMENSIONS:
  • Dimensions listed in the chart are with the lights positioned on the sides.
  • Lights Positioned on Top: 12 1/2 x 13 x 4" (H x W x D)
MATERIAL:
  • Flame retardant, high impact thermoplastic housing.
INCLUDES:
  • (4) Snap-in directional arrows
  • (3) Wire nuts
  • (2) Exit panels
  • (2) PM 4 x 40 screws
  • (2) TM #8-32 x 1"
  • (1) Canopy
  • (1) Cross bar
  • (1) Solid panel
USAGE:
  • No cord to plug into an outlet.
  • Battery connector is shipped disconnected.
    • Connect during installation to automatically charge battery.
SPECIFICATIONS:
  • Lumens (Per Head): 100
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D22 x 53 x 10 cm8 1/2 x 21 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 05:32:23 AM; CNWEB3