Smooth Bollard Sleeve - 8 x 57", Red

INDOOR/OUTDOOR

Maintenance-free protection with a clean, finished look.
  • Stays brighter longer. UV resistant, holds 98% of color for 5 years.
  • High-density polyethylene can be trimmed to fit.
  • Installation kit included.
  • Made in the USA.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION FITS POST
DIAMETER
DIAMETER HEIGHT PRICE EACH COLOR IN STOCK
SHIPS TODAY
OUTSIDE INSIDE 1 4 12+
H-9233R Smooth 8" 9 3/8" 9 1/8" 57" $110 $109 $107  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • (2) Polyurethane Foam Strips: 100 x 1 1/2 x 3/4" (L x W x D)
  • Additional Info About Chart Dimensions:
    • Fits Post Diameter:
      • 8" when using sleeve with foam installation strips.
      • Will fit 9" post without using foam strips.
    • Diameter (Outside):
      • 9 3/8" is the overall diameter of the sleeve.
THICKNESS:
  • Wall: 1/8"
TEMPERATURE:
  • Performance: -40° to 60° C (-40° to 140° F)
USAGE:
  • Recommended to be used with concrete bollards.
  • Too thick to cut with utility knife or hand cutter.
    • Can be trimmed with Sawzall, Skilsaw or other device.
SPECIFICATIONSMETRICIMPERIAL
FITS POST DIAMETER20 cm8"
OUTSIDE DIAMETER24 cm9 3/8"
INSIDE DIAMETER23 cm9 1/8"
HEIGHT145 cm57"
PARTS:
  • H-6422 Polyurethane Foam Installation Strips for Bollard Sleeves
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 09:55:51 PM; CNWEB26