Padlock Seals - Red

Secure utility meters, cabinets and drums.
  • 100 lb. breaking strength.
  • Wire cutter needed to cut solid stainless steel hasp.
  • Consecutively numbered for easy tracking.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH BREAKING
STRENGTH
PRICE PER 1,000 COLOR IN STOCK
SHIPS TODAY
1 2 5+
H-916R 1/2" 100 lbs. $256 $243 $228 carton(s) ADD
DIMENSIONS:
  • Overall Length (Not Sealed): 3"
MATERIAL:
  • UV resistant Polyethylene
USAGE:
PACKAGING:
  • Each carton starts with a random 7 digit number.
  • Consecutively numbered in cartons of 1,000. 
  • Cannot determine starting or ending numbers.
  • Seals are not packaged sequentially.
SPECIFICATIONSMETRICIMPERIAL
LENGTH64 mm2 1/2"
BREAKING STRENGTH45 kg100 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/21/2026 05:14:12 PM; CNWEB3