Fabric Sled Base Chair with Arms - Black

Welcome guests to an attractive lobby or waiting area.
  • Comfortable 3" padded seat and back.
  • Sturdy steel sled frame with padded armrests.
  • Stain resistant for a great appearance.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 8+
H-9129BL Fabric w/ Arms 20 x 19" 250 18" 31 $243 $229  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS:
  • Seat (Actual): 20 x 19 3/4"
  • Overall: 20 1/2 x 24 x 33 1/2" (W x D x H)
  • Back: 20 x 16" (W x H)
THICKNESS:
  • Seat (Actual): 4"
MATERIAL:
  • Fabric: 100% Polyester
  • Floor Glides: Polyethylene
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA safety standards.
  • CA TB117-2013 compliant
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D51 x 48 cm20 x 19"
CAPACITY113 kg250 lbs.
SEAT HEIGHT46 cm18"
WEIGHT14 kg31 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 04:47:07 PM; CNWEB25