Panel for Wire Security Room - 3 x 10'

BUILD-IT-YOURSELF

Protect and control access to inventory and equipment. Create enclosures and work areas to fit your specific needs.
  • Combine posts, panels and doors.
  • 10-gauge wire mesh panels with 1 1/2" square openings. 14-gauge steel frame.
  • Use with 10' Posts and Doors, sold separately.
MODEL
NO.
DESCRIPTION WIDTH HEIGHT WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-9119 Panel 3' 10' 55 $338 $324  ADD
Panel height is 2" shorter than listed.

SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Actual: 36 x 117.95" (W x H)
MATERIAL:
  • Frame: 14 gauge steel
FEATURES:
  • Powder coated finish.
  • Wire mesh is welded to outer frame.
USAGE:
  • Not intended for outdoor use.
HARDWARE:
  • Panels do not include hardware.
    • Posts include mounting hardware for panel and floor mounting. (See Instructions)
SPECIFICATIONS:
  • Not DEA approved.
COMPONENTS:
  • Roof is not available with modular configurations.
SPECIFICATIONSMETRICIMPERIAL
WIDTH91 cm3'
HEIGHT3.05 M10'
WEIGHT25 kg55 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 07:10:51 AM; CNWEB25