Tote Picking Cart with 18 x 13 x 12" Red Totes

Pick orders and stock shelves. Used in mailrooms, warehouses and retail service centers.
  • 3 slanted shelves for easy access to contents and product visibility.
  • Handles on three sides to maneuver easily through aisles.
  • Heavy-duty, powder-coated steel frame withstands daily use.
  • 5" polyurethane casters: 2 rigid, 2 swivel with brake.
  • Includes 12 corrugated plastic totes. Holds up to 80 lbs. each.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
TOTE SIZE
L x W x H
TOTES/
CART
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-9094R Cart with Totes 68 x 28 x 70" 1,000 lbs. 18 x 13 x 12" 12 132 $842 $821  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Cart:
    • Shelf: 58 x 16" (L x W)
    • Shelf Rod (Diameter): 1"
    • Distance Between Shelves: 19 1/2"
  • Totes:
    • Top:
      • Outside (Actual): 18 3/8 x 13 1/4 x 11 1/2"
      • Inside: 17 1/4 x 12 3/8 x 11 1/8"
    • Bottom:
      • Outside: 15 x 11 x 11 1/2"
      • Inside: 14 3/4 x 10 5/8 x 11 1/8"
THICKNESS:
  • Totes: 3.5 mil (160# board)
MATERIAL:
  • Totes:
    • HDPE (High Density Polyethylene)
    • Reinforcement Wire: 5 gauge galvanized steel, .18 diam
FEATURES:
  • Totes: Waterproof
USAGE:
  • Totes: Dry erase marker is not easily removed.
REPLACEMENT CASTERS:
  • Rigid: H-9096
  • Swivel with Brake: H-9097
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H173 x 71 x 178 cm68 x 28 x 70"
TOTE SIZE L x W x H46 x 33 x 30 cm18 x 13 x 12"
WEIGHT60 kg132 lbs.
LOAD CAPACITY454 kg1,000 lbs.
PARTS:
  • H-9096 Polyurethane Caster for Tote Picking Cart - Rigid, 5 x 1 1/4"
  • H-9097 Polyurethane Caster for Tote Picking Cart - Swivel with Brake, 5 x 1 1/4"
  • S-133R Space Age Totes - 18 x 13 x 12", Red
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 01:50:14 AM; CNWEB24