Metal Trailer Lock - Keyed Alike, Yellow

A safety product "from heaven."
  • Prevents trailers from pulling out.
  • Glad Hand Lock "deadlines" the emergency brake air line.
  • Fits any emergency (red) brake air line.
  • One key opens a whole set of locks.
  • In use at all Uline docks.

    Metal Trailer Locks

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-907Y Keyed Alike $42 $39 $36  ADD
DIMENSIONS:
  • Lock Opening: 1 13/16 x 3/4"
MATERIAL:
  • Powder coated aluminum
FEATURES:
  • Hook-up is universal.
  • One-piece
  • Each lock comes with 2 keys.
    • Keys are the same for every lock.
    • Safety feature, not security feature.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 05:39:03 AM; CNWEB25