Mobile Bin Storage Cabinet - 36 x 24 x 84", 138 Red Bins

Secure parts organizer rolls easily for cleaning and repositioning.
  • Rugged all-welded 16-gauge steel cabinet. Powder-coat finish.
  • Easily adjustable bins hang on louvered panels.
  • Doors have 3-point locking system. Keys included.
  • 4" locking polyurethane swivel casters.
  • (48) 5 1/2 x 4 x 3", (48) 7 1/2 x 4 x 3",
    (24) 11 x 5 1/2 x 5", (12) 15 x 8 x 7" and
    (6) 15 x 16 1/2 x 7" bins.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION NO. OF
SHELVES
SIZE
W x D x H
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-9050R 138 Bin Cabinet 0 36 x 24 x 84" 394 $2,476 $2,391  ADD
SHIPS VIA MOTOR FREIGHT. PARTIAL ASSEMBLY REQUIRED.
DIMENSIONS:  
  • Height listed in the chart includes casters.
  • Inside: 35 x 22 1/4 x 77 1/4" (W x D x H)
  • Door Opening: 33 x 72" (W x H)
  • Plastic Bins (Inside):
    • S-12413R: 4 7/8 x 3 9/16 x 2 5/8"
    • S-12414R: 6 13/16 x 3 1/2 x 2 5/8"
    • S-12415R: 10 1/4 x 4 5/8 x 4 1/2"
    • S-12419R: 13 3/4 x 6 7/8 x 6 3/8"
    • S-12420R: 13 13/16 x 14 15/16 x 6 5/16"
FEATURES:
  • Keyed alike
CAPACITY:  
  • Total: 1,000 lbs
  • Each Door: 125 lbs
COLOR:  
  • Cabinet: Dark Gray
ACCESSORIES:
  • Shelves:
    • 3 Pack: H-8346-SHELF 
    • 4 Pack: H-8345-SHELF
    • Shelves insert into louvers on back & sides of cabinet.
      • Front lip prevents items from sliding off.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 61 x 213 cm36 x 24 x 84"
WEIGHT179 kg394 lbs.
ACCESSORIES:
  • H-8345-SHELF Shelves for 90 Bin Storage Cabinet - 36"
  • H-8346-SHELF Shelves for 102 Bin Storage Cabinet - 36"
  • S-12413D Length Dividers for 5 1/2 x 3" Stackable Bins
  • S-12414D Length Dividers for 7 1/2 x 3" Stackable Bins
  • S-12415D Length Dividers for 11 x 5" Stackable Bins
  • S-12419D Length Dividers for 15 x 7" Stackable Bins
  • S-12552 Label Holders and Inserts for Stackable Bins - 3 x 1"
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
  • S-20789 Stackable Bin Lids for 5 1/2 x 4" Bins
  • S-20790 Stackable Bin Lids for 7 1/2 x 4" Bins
  • S-20792 Stackable Bin Lids for 11 x 5 1/2" Bins
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 11:40:20 AM; CNWEB5