Uline Receiving Cart - Black

Label packages, store tools and check in shipments with ease. Used at Uline when the containers arrive. Portable and moves easily.
  • Large 27 x 27" acrylic work surface. Powder-coated steel frame.
  • Three 25 x 10" exterior shelves and three 27 x 7" interior shelves.
  • Ventilated locking cabinet keeps tools and electronics safe.
  • 5" polyurethane casters. Smooth "cam action." 2 swivel with brake, 2 rigid.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-9022BL 31 x 27 x 44" 500 lbs. 6 127 $642 $621  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual): 30 7/8 x 27 1/2 x 44 1/4" (L x W x H)
  • Work Surface (Actual- Usable): 27 1/2 x 27 1/2" (L x W)
  • Lip Height: 5/8"
  • Vertical Space Between Interior & Exterior Shelves: 6 1/4" W
  • Cabinet:
    • Inside: 26 3/4 x 10 1/4 x 35" (W x D x H)
    • Shelves:
      • Top (Actual): 27 x 7 5/8"
      • Bottom: 25 x 9 3/8"
  • Exterior Shelves:
    • (2) Middle (Actual): 25 1/8 x 10 1/4"
    • Bottom: 25 1/8 x 16 3/4"
    • Adjust in 5 3/4" increments.
COMPATIBILITY:
FEATURES:
  • Top lip does not have to be installed if a flat shelf cart is preferred.
  • Additional pieces included to make lip on all sides.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H79 x 69 x 112 cm31 x 27 x 44"
LOAD CAPACITY227 kg500 lbs.
WEIGHT58 kg127 lbs.
PARTS:
  • H-5540R Standard Polyurethane Caster - Rigid, 5 x 1 1/4"
  • H-5540SWB Standard Polyurethane Caster - Swivel with Brake, 5 x 1 1/4"
  • H-9022-KEYS Keys for Uline Receiving Cart
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 03:01:01 AM; CNWEB23