Access Control Cabinet - 48 x 24 x 78", 48 Black Bins

Monitor and control access to safety supplies and valuable equipment.
  • Logs up to 250 user IDs. Track access trail with included software.
  • Keypad lock. Programmable time frames allow employee access only during shift.
  • Rugged, 16-gauge steel construction. Clear-view doors.
  • Requires 6 AA batteries, included.
  • Bins hang and adjust on rear louvered panel.

      48 Bin Cabinet;
      (24) 11 x 5 1/2 x 5",
      (18) 15 x 8 x 7" and
      (6) 15 x 16 1/2 x 7" bins
    Storage Cabinet Keypad

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-9015BL 48 Bin Cabinet 48 x 24 x 78" 378 $4,120 $3,976  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 47 1/4 x 22 1/4 x 77 1/4" (W x D x H)
  • Door Opening: 45 x 72" (W x H)
  • Plastic Bins (Inside):
    • S-12415BLU: 10 1/4 x 4 5/8 x 4 1/2"
    • S-12419BLU: 13 3/4 x 6 7/8 x 6 3/8"
    • S-12420BLU: 13 13/16 x 14 15/16 x 6 5/16"
COMPATIBILITY:
  • Works with H-9056 Cabinet Dolly.
COLOR:  
  • Cabinet: Black
MATERIAL:
  • Windows: Acrylic
USAGE:
  • Passcodes can be between 3 - 8 digits.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H122 x 61 x 198 cm48 x 24 x 78"
WEIGHT171 kg378 lbs.
ACCESSORIES:
  • S-12415D Length Dividers for 11 x 5" Stackable Bins
  • S-12419D Length Dividers for 15 x 7" Stackable Bins
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
PARTS:
  • H-9024 Additional Shelves for Access Control Cabinets - 48 x 19"
  • S-20792 Stackable Bin Lids for 11 x 5 1/2" Bins
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 09:29:38 PM; CNWEB6