Heavy-Duty Packing Table - 72 x 30", Stainless Steel Top

The heavyweight champ of packing tables.
  • Recommended for machine shops, assembly plants and industrial manufacturing.
  • 1 5/8" thick stainless steel with square edges.
  • Full perimeter, heavy-gauge steel frame holds up to a ton.
  • Heavy-duty square tube legs. Adjustable height from 29 to 39" in 2" increments.
  • Full-depth bottom shelf supports up to 500 lbs.
  • Pre-drilled floor mounting pads.
  • Packing Table Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-9003-SS 72 x 30" 29-39" 2,000 245 $1,873 $1,830  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Height (Actual): 29 1/8 - 39 1/8"
  • Bottom Shelf:
    • Overall: 69 7/8 x 22" (W x D)
    • Shelf Clearance: 22"
  • Clearance Between Legs:
    • Length Side: 67"
    • Width Side: 20"
  • Holes to Bolt Table to Floor: 3/8" diameter
THICKNESS:
  • Frame:
    • Frame Support Bars: 14 gauge
    • Legs: 15 gauge
    • Bottom Shelf/Support Bars: 16 gauge
MATERIAL:
  • Tabletop:
    • 16 Gauge, #4 Finish
    • Core: Particle board
COMPATIBILITY:
  • Not Compatible with Uline Steel Replacement Tops.
FEATURES:
  • Frame: Powder coated
  • Tabletop:
    • Welded and finished corners.
    • Includes standard drilling.
CAPACITY:
  • All capacities based on evenly distributed weight (reduced if loaded in center).
  • Capacity reduced to 1,000 lbs if using optional casters.
USAGE:
  • Tables placed side by side will not sit flush due to mounting pads.
  • Top intended as a working surface, not for permanent storage.
CLEANING INSTRUCTIONS:
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides or acids.
  • Always rinse with warm water and wipe dry after use.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 76 cm72 x 30"
ADJUSTABLE HEIGHT74-99 cm29-39"
CAPACITY907 kg2,000 lbs.
WEIGHT111 kg245 lbs.
ACCESSORIES:
  • H-7003 Casters for Packing Stations up to 72" - Set of 4
PARTS:
  • H-7641 Hardware Kit for Packing Stations
  • H-9003-BOTTM Lower Shelf for Workbenches and Heavy-Duty Packing Tables - 72 x 30"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 06:29:54 AM; CNWEB25