Folding Workbench with Rounded Edge - 48 x 24", Maple

Instant workbench. Fold up when you need it, fold down when you don't.
  • Recommended for workshops, garages and stockrooms where space is a premium.
  • Large work surface folds down against wall to 4" depth.
  • 1 3/4" thick maple top with rounded edge.
  • Powder-coated steel frame supports up to 500 lbs.
  • Mounting hardware included.
  • Replacement Tops available.

    Folding Workbench

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-8992-MAP 48 x 24" 500 81 $472 $458  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Width of the maple strips varies from 3/4" to 1 3/4".
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
FEATURES:
  • Most durable tabletop.
  • Mounts to drywall studs, wood and concrete.
  • Edges:
    • Front: Rounded
    • Back/Sides: Square
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W122 x 61 cm48 x 24"
CAPACITY227 kg500 lbs.
WEIGHT37 kg81 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 10:00:18 PM; CNWEB25