Stainless Steel Worktable with Sink - 60 x 30", Left

Wash, rinse and prep. Ample workspace for restaurants and VFWs.
  • All stainless steel construction. Type 304 top with 4" backsplash to protect wall from splashes.
  • 16 x 18" sink with swivel faucet. 12" deep. Connects easily to standard plumbing.
  • 1 1/2" thick top with rounded edge.
  • 35" table height. 1 5/8" diameter steel tube legs.
  • Adjustable bottom shelf. Includes leveling feet.
  • NSF certified.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
WORKSPACE DIM.
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH SINK SIDE IN STOCK
SHIPS TODAY
1 2+
H-8966L 60 x 30" 38 x 29" 16 750 110 $1,683 $1,611  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Total Height with Backsplash: 39"
  • Space Between Sink and Left Edge: 5.9"
  • Bottom Shelf (Usable): 52 7/8 x 22 7/8"
  • Faucet Centers: 4"
  • Swing Spout Faucet (Length): 8"
  • Drain Basket (Diameter): 3 1/2"
THICKNESS:
  • Bottom Shelf: 1 1/2"
MATERIAL:
  • Top/Sink Bowl: 16 gauge, Type 304 stainless steel
  • Faucet: 20 gauge, Copper with chrome-plated finish
  • Bottom Shelf: 16 gauge, Type 430 stainless steel
  • Legs: 18 gauge, Type 201 stainless steel
FEATURES:
  • Welded hat channels under top & bottom shelf for support.
  • Sink:
    • Faucet: 360° swing spout, deck mounted with 0% lead.
      • Flow Rate: 2 GPM (Gallons per minute)
      • Max PSI: 60
    • Drain uses 1 1/2" diameter P-trap. (PVC, Stainless steel or Chrome)
    • Hot and cold water lines use 3/8" ID (1/2" OD) copper piping.
CAPACITY:
  • Bottom Shelf: 175 lbs evenly distributed
USAGE:
  • Not intended to be used without bottom shelf (provides stability).
SPECIFICATIONS:
  • Bottom shelf must be 6" or higher from the floor in order to meet NSF standards.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W152 x 76 cm60 x 30"
WORKSPACE DIM. L x W97 x 74 cm38 x 29"
THICKNESS1.6 mm16 gauge
CAPACITY340 kg750 lbs.
WEIGHT50 kg110 lbs.
PARTS:
  • H-5002 Hardware Pack for Stainless Steel Worktables
  • H-6917SHELF Bottom Shelf for Deluxe Stainless Steel Worktables - 60 x 30"
  • H-7145 Leveling Feet for Stainless Steel Worktables and Utility Sink
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 05:49:40 AM; CNWEB5